Beli pvc insulation tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STRONG HOLD PVC Electrical Tape Professional Grade (Lakban Kabel / Isolasi Listrik)
    Mulai

    Rp259.900

    STRONG HOLD PVC Electrical Tape Professional Grade (Lakban Kabel / Isolasi Listrik)
    atribut:
    • Adhesive: Rubber Type
    • Adhesive Force (N/mm): 2.2/10
    • Adhesive Strength (N/10mm): 2.2
    • Base Material: PVC
    • Elongation (%): 260
    • Main application: For electric and electronic
    • Material: PVC
    • Operating Temperature Range (°C): -18 to 105
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Tape Length (m): 20
    • Tape Thickness (mm): 0.18
    • Tape Width (mm): 19.1
    • Tensile Strength (N/10mm): 30
  2. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  3. Daimaru Lakban Anti Slip (Selotip)
    Mulai

    Rp57.900

    Daimaru Lakban Anti Slip (Selotip)
    atribut:
    • Color: Black
    • Size (mmxm): 48x5
  4. AVON PVC Insulation Tape (Lakban Isolasi Listrik)
    Mulai

    Rp61.900

    AVON PVC Insulation Tape (Lakban Isolasi Listrik)
    Deskripsi:
    Avon PVC Insulation Tape with
    atribut:
    • Tape Thickness (mm): 0.13
    • Width (mm): 19
    • Length (mm): 33
    • Material: PVC
    • Breaking Load (N.cm): 26
    • Application Temperature Range (°C): 0 to 40
    • Elongation (%): 150
    • Resistance Features: Abrasion Resistant
    • Service Temperature Range (°C): -5 to 80
    • Standards Met: BS EN 60454-3-1/Type 2
  5. Daimaru Alumunium Foil Tape
    Rating:
    90% of 100
    (2)
    Mulai

    Rp58.900

    Daimaru Alumunium Foil Tape
    Deskripsi:
    ALUMINIUM FOIL TAPETerbuat dari aluminium tipis dilapisi dengan perekat yang tahan api, suhu ekstrim, kelembaban tinggi, paparan sinar UV dan bahan kimia.USAGEBiasanya digunakan sebagai bagian dari pemasangan penyejuk udara.
    atribut:
    • Size (mmxyard): 48x50 (ALU)
    • Color: Silver
  6. Broco Saklar Single Outbow Persegi Standard Line (Saklar Lampu)
    Mulai

    Rp16.900

    Broco Saklar Single Outbow Persegi Standard Line (Saklar Lampu)
    atribut:
    • Series: Standard Line
    • Color: Cream
  7. NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp17.900

    NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    PVC Electrical Tape berfungsi untuk melindungi kabel dari arus pendek listrik, sehingga dapat memberikan keawetan lebih lama pada peralatan elektronik.Dilengkapi dengan sertifikasi UL sehingga membuat tape ini menjadi grade tertinggi di kelasnya.
    atribut:
    • Dimension (WxL) (mmxm): 19x20
  8. ACE OLDFIELDS Kuas Cat Roll
    36%
    Mulai

    Rp44.900

    ACE OLDFIELDS Kuas Cat Roll
    atribut:
    • Size (mm): 230
  9. Daimaru Lakban Kain (Solasi / Selotip)
    Rating:
    100% of 100
    (23)
    Mulai

    Rp20.900

    Daimaru Lakban Kain (Solasi / Selotip)
    atribut:
    • Size (mmxm): 48x12
  10. AVON PVC Electrical Tape Extra Wide (Isolasi Kabel Listrik)
    54%
    Mulai

    Rp76.900

    AVON PVC Electrical Tape Extra Wide (Isolasi Kabel Listrik)
    Deskripsi:
    Extremely flexible with a good adhesion. For wire and cable insulation, bundling and reinforcing. Flame retardant. Manufactured to BS EN 60454-3-1/Type 2 (Formerly BS 3924) and BS 4J10:1991
    atribut:
    • Color: Black
    • Tape Thickness (mm): 0.13
    • Material: PVC
    • Length (mm): 33
    • Application Temperature Range (°C): 0 to 40
    • Resistance Features: Flame Retardant
    • Service Temperature Range (°C): -5 to 80
    • Standards Met: BS 4J10:1991;BS EN 60454-3-1/Type 2
  11. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (17)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  12. Daimaru Aluminium Foil Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Daimaru Aluminium Foil Tape
    atribut:
    • Size (mmxyard): 48x40
    • Color: Silver
  13. Tesa Tape Electric Insulating PVC Tape
    Mulai

    Rp199.900

    Tesa Tape Electric Insulating PVC Tape
    Deskripsi:
    -Excellent in hand cuttability, and can-sealing and wiring construction work can be efficient.-For electric wiring work.-For packing complex shape items.-For can sealing such as drum cans.-Various bundling, fixing, identification.
    atribut:
    • Thickness: 0.2mm
  14. Daimaru Alumunium Foil
    Mulai

    Rp379.900

    Daimaru Alumunium Foil
    Deskripsi:
    Aluminium foil, rol aluminium tanpa lapisan plastik untuk menutup makanan, mengemas daging, atau juga mengemas cokelat batangan. Aluminium merupakan pengemas makanan yang aman, karena tidak beracun dan juga tidak mudah bereaksi secara kimia jika terkena makanan karena stabil terhadap sifat asam dan basa makanan. Selain itu kelebihan dari aluminium ialah untuk mencegah udara dan cahaya masuk, yang akan mengakibatkan perubahan kualitas, yakni aroma dan rasanya. Membungkus suatu produk makanan dengan aluminium foil akan membuat produk makanan lebih awet. Dengan aluminium foil juga mampu digunakan sebagai penghantar panas yang baik, sehingga dapat Juga digunakan untuk membungkus bahan makanan yang akan dipanggang di dalam oven atau memasak diatas pemanggang, kegunaanya ialah agar kelebaban dari makanan tidak banyak berkurang.
    atribut:
    • Color: Silver
    • Width (cm): 30
    • Length (m): 7.6
    • Thickness (micron): 0.2
    • Quality: Food Grade
  15. NACHI TAPE PVC UL Tape (Lakban Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

    NACHI TAPE PVC UL Tape (Lakban Listrik)
    Deskripsi:
    Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.
    atribut:
    • ICP: Yes
    • MSDS: Yes
    • Size (mmxm): 19x20
  16. Panduit Heat Shrinkable Tube Standard Type Yellow Green
    Mulai

    Rp4.099.900

    Panduit Heat Shrinkable Tube Standard Type Yellow Green
    atribut:
    • Characteristics: Insulation
    • Color: Yellow-Green
    • Length (m): 1.219
    • Operating Temperature Range (°C): -55 to 110
    • Shrinking Ratio: Inner diameter/50% (when heated by 120°C)
    • Withstand Voltage (V) : 600
  17. monotaro.id Lakban Anti Slip Safety Walk (Selotip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp28.900

    monotaro.id Lakban Anti Slip Safety Walk (Selotip)
    Deskripsi:
    monotaro.id safety walk atau yang sering disebut sebagai anti slip tape atau lakban anti licin tersedia dengan ukuran lebar 5 cm dan panjang 5 meter. Memiliki berbagai pilihan warna yang dapat disesuaikan dengan kebutuhan customer. Adapun piihan warnanya adalah kuning - hitam, hitam, kuning, merah, abu abu, putih/ clear, orange, hiau, biru, dan merah putih. Item ini cocok digunakan di tangga untuk menghindari slip atau terpeleset ketika menaiki/menuruni tangga. Dalam proses pemasangannya, pastikan medianya bersih dan kering untuk penggunaan item ini secara optimal.
    atribut:
    • Length (m): 5
    • Width (cm): 5
  18. Kenmaster Electrical Tape (Isolasi Kabel Listrik)
    Mulai

    Rp12.900

    Kenmaster Electrical Tape (Isolasi Kabel Listrik)
    atribut:
    • Thickness (mm): 0.13
    • Maximum Voltage (V) : 600
    • Length (m): 20
    • Width (mm): 19
    • Temperature (°C): -10 to 80
  19. Senator Hi-Vis Girder Section Level
    Mulai

    Rp449.900

    Senator Hi-Vis Girder Section Level
    atribut:
    • Size: 24inch/600mm
Daftar Harga pvc insulation tape Terbaru November 2026
STRONG HOLD PVC Electrical Tape Professional Grade (Lakban Kabel / Isolasi Listrik)Rp259.900
NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)Rp8.900
Daimaru Lakban Anti Slip (Selotip)Rp57.900
AVON PVC Insulation Tape (Lakban Isolasi Listrik)Rp61.900
Daimaru Alumunium Foil TapeRp58.900
Broco Saklar Single Outbow Persegi Standard Line (Saklar Lampu)Rp16.900
NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)Rp17.900
ACE OLDFIELDS Kuas Cat RollRp44.900
Daimaru Lakban Kain (Solasi / Selotip)Rp20.900
Panduit Nylon Cable Ties Waterproof (Pengikat / Kabel Tis)Rp42.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)